8 in. Hub SDR 35 PVC Solvent Weld Sewer 22-1/2 Degree Elbow

You last purchased this on
 
Multi-Fittings Corporation

8 in. Hub SDR 35 PVC Solvent Weld Sewer 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 in. Hub SDR 35 PVC Solvent Weld Sewer 22-1/2 Degree Elbow

  • Fast #
  • Part #MUL040970
  • Item #84501
  • Manufacturer Part #040970
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
  • Injection Molded
  • Fabricated fitting
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-2729, ASTM D-3034
Application:
Sanitary, Drainage
CSA Certified:
CSA B181.2
Clean Bagged:
No
Elbow Degree:
22-1/2 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - High:
15
Product Type:
Elbow
Schedule Class:
SDR 35
Temperature Range:
Up to 73 Deg F
UL Listed:
No
Weight:
1-7/11 lb