8 in. IPS Fabricated Straight SDR 11 HDPE Water Stop Wall Anchor
Part #PEI11FANCRX | Item #3404960
$152.07
EACH
(Pricing is for 8 in)
Fitting Sizes:
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Sizes: 8 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Schedule Class: SDR 11