8 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe
8 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak free, when fusion welded
- Excellent flow characteristics
- DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
- Abrasion resistant
- Operating temperatures range from –40°F to 140°F
- Available in coils up to 6” and in 40 foot or 50 foot lengths
- Chemical and corrosion resistant
- UV (ultraviolet) protected
- Lightweight, flexible, and exceptionally tough
Documents
Specifications
- Application:
- Oil, Gas
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 8 in
- Schedule Class:
- SDR 11
- UL Listed:
- No