8 in. IPS Straight SDR 21 PVC Plug

You last purchased this on
 
Harrington Corporation

8 in. IPS Straight SDR 21 PVC Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

8 in. IPS Straight SDR 21 PVC Plug

  • Fast #
  • Part #PPRPX
  • Item #81987
  • Manufacturer Part #144-080
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • PVC plug used for IPS pressure pipe
  • 1-piece molded
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3139, ASTM F-477
Application:
Water
Clean Bagged:
No
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 21