8 in. Rubber Mechanical Joint Gasket

You last purchased this on
 

8 in. Rubber Mechanical Joint Gasket

This product requires certification to purchase.
You last purchased this on
 

8 in. Rubber Mechanical Joint Gasket

  • Fast #
  • Part #RXMJ08V
  • Item #2493563
  • Manufacturer Part #XMJ08V
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
8 in
Material:
Rubber
Material Type:
Viton®
NSF Certified:
No
Product Type:
Mechanical Joint Gasket
UL Listed:
No