8 in. Neoprene Mechanical Joint Gasket

You last purchased this on
 

8 in. Neoprene Mechanical Joint Gasket

This product requires certification to purchase.
You last purchased this on
 

8 in. Neoprene Mechanical Joint Gasket

  • Fast #
  • Part #MJNEGX
  • Item #274618
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fabric-tipped plain rubber gaskets are available, as well as other special gaskets such as oil-resistant rubber
  • Plain rubber gaskets of SBR are normally used for water and domestic sewage service
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-111
Application:
Waterworks
Diameter - Inside 1:
8 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Neoprene