8 in. No Hub Cast Iron Stainless Steel Coupling

You last purchased this on
 
PROFLO®

8 in. No Hub Cast Iron Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

8 in. No Hub Cast Iron Stainless Steel Coupling

  • Fast #
  • Part #PFNHHHDCX
  • Item #1395842
  • Manufacturer Part #6223W6P
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • 304 stainless steel shield with neoprene gasket
  • Distinctive green shield
  • Corrosion resistant
  • Made in USA
  • 6 clamps per coupling
  • 5/16 in hex-head screw designed for 80 lbs of installation torque
  • Requires Certification

Specifications

ASTM:
ASTM C1540-2018 (excluding Annex A1), ASTM C-564
CSA Certified:
CSA B-602
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Coupling
IAPMO Listed -:
Yes
Material:
Cast Iron, Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1500 psi
Schedule Class:
Heavy Duty
Temperature Range:
-30 to 220 Deg F
UL Listed:
No
WaterSense Labeled:
No