8 in. 304 Heavy Duty Stainless Steel Single Pin Clamp
8 in. 304 Heavy Duty Stainless Steel Single Pin Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Bioprocessing, Cosmetics, Dairy Processing, Food and Beverage, Pharmaceutical
- Clean Bagged:
- No
- Diameter - Inside 1:
- 8-7/10 in
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Single Pin Clamp
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 100
- Pressure - Low:
- 50
- Schedule Class:
- Heavy Duty
- Temperature Range:
- 70 to 250 Deg F
- UL Listed:
- No
- Weight:
- 2.65 lb