8 in. Schedule 40 Long Radius Seamless 316L Stainless Steel 90 Degree Elbow

Part #IS46LS9XE  |  Manufacturer Part #IS46LS9XE

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: [Straight, Long Radius]

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pipe Wall Type: Seamless

Schedule Class: 40

UL Listed: No