8 in. Shower Arm in Oil Rubbed Bronze
8 in. Shower Arm in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- WaterSense Labeled:
- No