8 in. Slip 150# Carbon Steel Flange

You last purchased this on
 

8 in. Slip 150# Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

8 in. Slip 150# Carbon Steel Flange

  • Fast #
  • Part #ICSCLDASOFX
  • Item #2110247
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM A-234
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flange Type:
Slip On
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pipe Lining:
Cement-lined
Pressure Class:
150#
UL Listed:
No