8 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

You last purchased this on
 

8 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

8 in. 150# SS 316L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #DS6LRFSOFX
  • Item #80728
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flange Type:
Raised Face
Material:
Stainless Steel
Material Type:
316L
Pressure Class:
150#