8 in. Socket Schedule 80 CPVC TEE

You last purchased this on
 

8 in. Socket Schedule 80 CPVC TEE

This product requires certification to purchase.
You last purchased this on
 

8 in. Socket Schedule 80 CPVC TEE

  • Fast #
  • Part #CP80STX
  • Item #88353
  • Manufacturer Part #059491
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Xirtec Tee Soc x Soc x Soc
  • Environmentally responsible
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Exceptional chemical resistance
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.5, ANSI B2.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
Application:
Hot and Cold Water Systems
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
232
Schedule Class:
80
Temperature Range:
Up to 200°F
UL Listed:
UL CS101/UL CS102.2