8 in. Socket Straight Schedule 40 PVC 90 Degree Elbow
8 in. Socket Straight Schedule 40 PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow, Straight
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40