8 in. Socket Weld Schedule 80 Webb CPVC Flange

You last purchased this on
 

8 in. Socket Weld Schedule 80 Webb CPVC Flange

This product requires certification to purchase.
You last purchased this on
 

8 in. Socket Weld Schedule 80 Webb CPVC Flange

  • Fast #
  • Part #S851080C
  • Item #88268
  • Manufacturer Part #851-080C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
ASME:
ASME B16.5
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
Socket Weld
End Connections:
Flanged x Socket Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Length:
4-17/32 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
S851080C