12 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 

12 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

This product requires certification to purchase.
You last purchased this on
 

12 x 12 x 8 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRB1212X
  • Item #4196794
  • Manufacturer Part #RB20121208
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hemmed collar
  • Galvanized steel, riveted construction
  • Register straight boot
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
30 ga
Length:
12 in
Material:
Steel
Width:
12 in