8 in. Surface Element for General Electric® Range

You last purchased this on
 
Therm Pacific

8 in. Surface Element for General Electric® Range

This product requires certification to purchase.
Brand image
You last purchased this on
 
Therm Pacific

8 in. Surface Element for General Electric® Range

  • Fast #
  • Part #T3090038F
  • Item #7223065
  • Manufacturer Part #3090-038-F
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coil: 6 turn
  • Size: 8"
  • Requires Certification

Specifications

Brand Model Compatibility:
General Electric®
Diameter:
8 in
GSA Approved:
Yes
NSF Certified:
No
Product Type:
Surface Element
UL Listed:
Yes
Volts:
240V
Watts:
1765 W