8 in. Surface Element for General Electric - Hotpoint Range

You last purchased this on
 
Therm Pacific

8 in. Surface Element for General Electric - Hotpoint Range

This product requires certification to purchase.
Brand image
You last purchased this on
 
Therm Pacific

8 in. Surface Element for General Electric - Hotpoint Range

  • Fast #
  • Part #T3090040F
  • Item #7223101
  • Manufacturer Part #3090-040-F
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Volts: 208
  • Six turn
  • Watts: 1,765
  • Requires Certification

Specifications

Brand Model Compatibility:
General Electric - Hotpoint Range
Diameter:
8 in
GSA Approved:
No
NSF Certified:
No
Product Type:
Surface Element
UL Listed:
Yes
Volts:
208V
Watts:
1765 W