8 in. x 18-1/8 ft. x 0.27 in. Tyton Joint 350# CL50 Ductile Iron Pipe
8 in. x 18-1/8 ft. x 0.27 in. Tyton Joint 350# CL50 Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI A746, ANSI B16.1, ANSI B2.1, ANSI C104, ANSI C105, ANSI C110, ANSI C111, ANSI C150, ANSI C151, ANSI C153, ANSI C600
- ASTM:
- ASTM A-746
- AWWA:
- AWWA A-21.10, AWWA A-21.4, AWWA A-21.5, AWWA A-21.50, AWWA A-21.51, AWWA A-21.53, AWWA A-746, AWWA B-2.1, AWWA C-104, AWWA C-105, AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
- Application:
- Water
- Ductile Iron Class:
- CL50
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 8 in
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Wall Thickness:
- 0.45 in