• Cart

DESCRIPTION

  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

8 in. Univ Drip Bowl Pk/6

PS3028204

Diameter:

8 in

SPECIFICATIONS

Brand Model Compatibility
Universal
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
8 in
GSA Approved
No
NSF Certified
No
Number Of Pieces
6 Piece
Type
Drip Pans
UL Listed
No

$19.9
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment