8 in. Wall Vent Galvanized Steel

You last purchased this on
 

8 in. Wall Vent Galvanized Steel

This product requires certification to purchase.
You last purchased this on
 

8 in. Wall Vent Galvanized Steel

  • Fast #
  • Part #SHMSVHSX
  • Item #3687234
  • Manufacturer Part #CA6408
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard with animal screen
  • Galvanized steel
  • Fresh air intake
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Energy Star Compliant:
No
Material:
Steel
Product Type:
Fresh Air Intake Vent, Screen, Vent Hood
UL Listed:
No