8 in. Weld 300# Extra Heavy Raised Face Carbon Steel Flange

Part #G300RFWNFXHBX-AN  |  Item #7300759  |  Manufacturer Part #G300RFWNFXHBX-WE

$380.92 EACH
(Pricing is for 8 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #G300RFWNFXHBF-AN | Item #7300776 | Mfr. Part #G300RFWNFXHBF-WE

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.14 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #G300RFWNFXHBG-AN | Item #7300738 | Mfr. Part #G300RFWNFXHBG-WE

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.14 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G300RFWNFXHBJ-AN | Item #7300772 | Mfr. Part #G300RFWNFXHBJ-WE

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.14 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #G300RFWNFXHBK-AN | Item #7300745 | Mfr. Part #G300RFWNFXHBK-WE

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.69 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #G300RFWNFXHBM-AN | Item #7300748 | Mfr. Part #G300RFWNFXHBM-WE

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #G300RFWNFXHBP-AN | Item #7300756 | Mfr. Part #G300RFWNFXHBP-WE

    Call for Pricing
    Call for Pricing
    Call us for price
    $142.09 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G300RFWNFXHBU-AN | Item #7300735 | Mfr. Part #G300RFWNFXHBU-WE

    Call for Pricing
    Call for Pricing
    Call us for price
    $221.34 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #G300RFWNFXHBX-AN | Item #7300759 | Mfr. Part #G300RFWNFXHBX-WE

    Call for Pricing
    Call for Pricing
    Call us for price
    $380.92 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-105N

Application: Residential

Clean Bagged: No

End Connection 1: [Flanged, Weld]

End Connection 2: [Flanged, Weld]

End Connections: Flanged;Weld

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: [Straight, Flange]

Flange Type: Raised Face

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 300#

Schedule Class: Extra Heavy

UL Listed: No