8 in. Weld Standard Carbon Steel Cap
8 in. Weld Standard Carbon Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cap
- Material:
- Carbon Steel
- Schedule Class:
- Standard