8 in. Weldneck 300# Standard Carbon Steel Flat Face Flange

Part #G300FFWNFX  |  Item #278203

$231.91 EACH
(Pricing is for 8 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3 in

    Part #G300FFWNFM

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.55 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #G300FFWNFP

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.43 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #G300FFWNFX

    Call for Pricing
    Call for Pricing
    Call us for price
    $231.91 /EACH

    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Cabinet is powder painted for all-weather protection
  • Air is discharged upward away from bushes and shrubs
  • The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation
  • Combination grille/motor mount secures the motor to the underside of the discharge grille
  • The grille protects the motor windings and bearings from rain and snow
  • All controls are accessible by removing one service panel
  • Removable top grille provides access to the condenserfan motor and condenser coil
  • Single speed motor designed for low speed, quiet, energy-saving operation

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld x Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Flat Face, Weldneck

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 300#

Schedule Class: Standard

UL Listed: No