8 in. x 2 ft. Flanged x Plain End Ductile Iron Lined Pipe
Part #FPPP4XK | Item #4508890 | Manufacturer Part #35FFPC
Length:
Product Details
- Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
- Perfect for industrial/plant application
- Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
Documents
Specifications
ANSI Specifications: [ANSI A12.51, ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI B16.1]
AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-151]
Application: [Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants]
Coating: Bituminous Tar
Ductile Iron Class: CL53
Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe
End Connection 1: Flanged
End Connection 2: Plain End
End Connections: Flanged x Plain End
Length: 2 ft
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Lining: Protecto 401
Pipe Tubing Size: 8 in
Pressure Class: 125#
Wall Thickness: 0.36 in