8 in. x 20 ft. PVC Pressure Pipe
8 in. x 20 ft. PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Molecularly oriented for a wall that is four times stronger than conventional PVC at half the thickness, with a larger interior diameter for improved performance
- Features superior crush-, break- and notch-resistance, greater tapping strength and high pressure toughness
- Suitable for use in distribution pipelines of potable water, as well as gravity and/or force main sewer and water reclamation
- Keeps its smooth interior over long years of service with virtually no loss in carrying capacity, allowing for savings in pumping costs, as well as savings on the size of the pipe required
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
Specifications
- ASTM:
- ASTM F-1483, ASTM F-477
- AWWA:
- AWWA C-909
- Application:
- Water Systems, Sewage
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 8-11/25 in
- Diameter - Outside:
- 9-1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Pressure Class:
- 235#
- UL Listed:
- UL 1285