8 in. x 20 ft. Solvent Weld Plastic Drainage Pipe
8 in. x 20 ft. Solvent Weld Plastic Drainage Pipe
Package Quantity Info:
FT: 1 ST: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Diameter - Outside:
- 8-2/5 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type -:
- Perforated
- PipeTubing Size:
- 8 in
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35