8 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
8 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- API:
- API 5L B
- ASME:
- ASME B36.10M, ASME B31.1
- ASTM:
- ASTM A-53, ASTM A-53M
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Pressure Class:
- 1000 psi
- Product Type:
- Sprinkler Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.322 in