8 in. x 21 ft. Grooved Schedule 10 Galvanized Carbon Steel Pipe

You last purchased this on
 

8 in. x 21 ft. Grooved Schedule 10 Galvanized Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

8 in. x 21 ft. Grooved Schedule 10 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #DGPRGRA135S10X
  • Item #862092
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Fire Protection, Residential
Coating:
Galvanized
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
8 in
Schedule Class:
10
Wall Thickness:
0.188 in