8 in. x 22 ft. Gasket SDR 26 Plastic Pressure Pipe
8 in. x 22 ft. Gasket SDR 26 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Stays refreshing for days.
- Will not feel greasy after repeated use.
- Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
- Needs no ice or freezing.
- Tie around neck to promote cooling sensations by passing over pulse points.
- Turn occasionally to refresh sensations.
- Polymer plumps up to cool workers for two full days.
- Activate cooling action by soaking in cold water for 10–20 minutes, no longer.
- Use mild soap to hand wash, then rinse quickly.
- To wash, hang in open air until completely dry.
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
- Application:
- Water Systems
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.332 in