8 in. x 4 in. x 4 in. 30 ga Galvanized Steel Tee Wye

Part #SHMTYS30XPP  |  Item #4041321  |  Manufacturer Part #8101.080404-30

Call for Pricing

Inside Diameter 3:

4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 30

Inside Diameter: 8 in

Inside Diameter 2: 4 in

Inside Diameter 3: 4 in

Material: Galvanized Steel