8 in x 4 in x 5 in Duct Square-To-Round

Part #SHMFB30XPS  |  Item #4122871  |  Manufacturer Part #5478.080405

Call for Pricing EACH

Duct Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5 in

Duct Size: 8 in x 4 in x 5 in

Gauge: 30

Length: 8 in

Material: Galvanized Steel

Width: 5 in