8 in. x 6 in. 26 ga Galvanized Small End Crimped Duct Reducer

You last purchased this on
 

8 in. x 6 in. 26 ga Galvanized Small End Crimped Duct Reducer

This product requires certification to purchase.
You last purchased this on
 

8 in. x 6 in. 26 ga Galvanized Small End Crimped Duct Reducer

  • Fast #
  • Part #SHMRC26XU
  • Item #3687368
  • Manufacturer Part #RX400806
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tapered design for improved airflow
  • Galvanized steel, riveted construction
  • Tapered reducer with crimp
  • Manufacturer may vary based on your location
  • Tightly rolled collars to minimize leakage
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Diameter - Inside 1:
8 in
Diameter - Inside 2:
6 in
Duct Size:
8 in x 6 in
Gauge (metal):
26 ga
Material:
Steel
Vent Duct Shape:
Round
Width:
8 in
With Crimp:
Yes