8 in x 8 in Duct Square-To-Round
Part #SHMCBTFR4XXS | Item #7207439 | Manufacturer Part #RB62080805R4F
Call for Pricing
EACH
Duct Size:
Product Details
Documents
Specifications
Diameter: 5 in
Duct Size: 8 in x 8 in
Height: 5 in
Length: 8 in
Width: 8 in