8 in. Cast Iron Plug
8 in. Cast Iron Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 135 Pallet: 270-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content; not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- Coating:
- Satin Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug
- Material:
- Cast Iron