8 in. Plain End Schedule 10 Long Radius 316L Stainless Steel 90 Degree Elbow
8 in. Plain End Schedule 10 Long Radius 316L Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Corrosion resistant
- Domestic product
- Pickled and passivated
- 1/4 turn handle stops
- Quick-Snap® installation; Quick connect hoses and self-locating widespread handle bases
- Metal pop-up
- Scalloped handle bases
- Less handles, see pages 244-245
Documents
Specifications
- ASTM:
- ASTM A-403, ASTM A-774
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow, Long Radius
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 10
- UL Listed:
- No