8-Pin Surface Mounted Socket Base

Part #ARB08  |  Manufacturer Part #RB-08

Volts:

300V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for use with all 8 and 11 pin plug-in devices
  • The molded thermoplastic bases have nickel plated brass inserts with #6-32 steel nickel plated screws
  • Choose from the standard surface mount, open screw type or the DIN rail/surface mount versions with screw clamp connections
  • The DIN Rail/Surface Mount 11-Blade quire Base socket is recommended for se with all 0.187 blade 11-blade square base plug-in devices
  • Control Voltage: 120 VAC/DC, ±10%

Specifications

AMP: 10

CSA Certified: Yes

Height: 5/8 in

Length: 2-1/8 in

Material: Nickel Plated Brass

Time Delay: No

UL Listed: Yes

Volts: 300V

Width: 2-1/8 in