8 x 1 in. DIPS x CC Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7S Pin
8 x 1 in. DIPS x CC Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7S Pin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- DIPS
- End Connection 2:
- CC
- End Connections:
- DIPS x CC
- Fits Pipe Size:
- 8 in
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Branch Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11
- Tap Size:
- 1 in
- Type:
- PED11E47SCCBRSDLXG