8 x 10 x 4 in. 90 Degree Boot Galvanized Steel 30 ga
8 x 10 x 4 in. 90 Degree Boot Galvanized Steel 30 ga
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hemmed collar
- Galvanized steel, riveted construction
- Register elbow boot
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 30 ga
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 10 in