8 x 10 x 8 in. 90 Degree Boot Galvanized Steel 28 ga

Part #SHM9RBFX10X  |  Item #3869165  |  Manufacturer Part #RB308108F

Call for Pricing EACH

Diameter:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 8 in

Duct Shape: Round to Rectangular

Gauge: 28

Length: 8 in

Material: Galvanized Steel

Width: 10 in