8 mm x 1/2 in. Zinc Plated Truss Head Phillips Self-Drilling & Tapping Screw (Box of 1)
8 mm x 1/2 in. Zinc Plated Truss Head Phillips Self-Drilling & Tapping Screw (Box of 1)
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Steel Studs, Metal
- Coating:
- Zinc Plated
- Drive Type:
- Phillips
- Head Diameter:
- 0.5
- Length:
- 1/2 in
- Material:
- Steel
- Package Quantity:
- Box of 1
- Screw Head:
- Truss Head Phillips
- Thread Size:
- 8 mm