8 x 18 in. Mechanical Joint x Plain End Reducing Ductile Iron C110 Full Body Offset (Less Accessories)
8 x 18 in. Mechanical Joint x Plain End Reducing Ductile Iron C110 Full Body Offset (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
- Application:
- Waterworks
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Plain End
- End Connections:
- Mechanical Joint x Plain End
- Fits Pipe Size:
- 8 in - 18 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 8 in
- UL Listed:
- Yes