8 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange
Part #TAPBFXK | Item #349128 | Manufacturer Part #460060
Tap Size:
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]
Application: Water
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C110
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fits Pipe Size: 8 in
Fitting Size 1: 8 in
Fitting Sizes: 8 in
Fitting Type: Flange
Flange Type: Blind
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Global
Pressure Class: 125#
Tap Size: 2 in
Thickness: 1.12 in
UL Listed: Yes