This product requires certification to purchase.

8 x 2 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

8 x 2 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWCRXK
  • Item #4772858
  • Manufacturer Part #90080020
5 out of 5 Customer Rating

8 x 2 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWCRXK
  • Item #4772858
  • Manufacturer Part #90080020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
8 in
Fitting Size 2
2 in
Fitting Sizes
8 in x 2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer, Reducer
Material
Carbon Steel
Schedule Class
Standard
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9, ASME B16.5
ASTM
ASTM A-234, ASTM A-105
Origin
Domestic