8 x 4 in. Slip Standard 150# Domestic Raised Face Forged Steel Flange

You last purchased this on
 

8 x 4 in. Slip Standard 150# Domestic Raised Face Forged Steel Flange

This product requires certification to purchase.
You last purchased this on
 

8 x 4 in. Slip Standard 150# Domestic Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFSOFXP
  • Item #396184
  • Manufacturer Part #11A080040
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Steel Pipe
Clean Bagged:
No
Coating:
Painted
Diameter - Outside:
13-1/2 in
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-69/100 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No
Weight:
30 lb