8 x 4 in. Spigot x Hub Service Cast Iron Reducer

Part #SVRXP  |  Item #10440  |  Manufacturer Part #SV 00143 3000

$164.60 EACH
(Pricing is for 8 in x 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 6 in

    Part #SVR10U | Item #31936 | Mfr. Part #SV 00143 4000

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.40 /EACH

    Added to your cart. View Cart
  • 12 in x 4 in

    Part #SVR12P | Item #50857 | Mfr. Part #SV 00143 4400

    Call for Pricing
    Call for Pricing
    Call us for price
    $403.70 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #SVR12U | Item #33924 | Mfr. Part #SV 00143 4800

    Call for Pricing
    Call for Pricing
    Call us for price
    $432.70 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 6 in

    Part #SVR15U | Item #44712 | Mfr. Part #SV 00143 5400

    Call for Pricing
    Call for Pricing
    Call us for price
    $843.90 /EACH

    Added to your cart. View Cart
  • 5 in x 3 in

    Part #SVRSM | Item #42623 | Mfr. Part #SV 00143 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 4 in

    Part #SVRSP | Item #25502 | Mfr. Part #SV 00143 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.90 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #SVRUM | Item #43398 | Mfr. Part #SV 00143 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $100.10 /EACH

    Added to your cart. View Cart
  • 6 in x 5 in

    Part #SVRUS | Item #8957 | Mfr. Part #SV 00143 2400

    Call for Pricing
    Call for Pricing
    Call us for price
    $106.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #SVRXP | Item #10440 | Mfr. Part #SV 00143 3000

    Call for Pricing
    Call for Pricing
    Call us for price
    $164.60 /EACH

    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

Application: DWV

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: Hub

End Connections: Spigot x Hub

Fitting Size 1: 8 in

Fitting Size 2: 4 in

Fitting Sizes: 8 in x 4 in

Fitting Type: Reducer

Material: Cast Iron

Material Type: SV 143

Schedule Class: SV