8 x 4 in. Threaded 600# Global Carbon Steel Raised Face Flange
8 x 4 in. Threaded 600# Global Carbon Steel Raised Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- UL Listed:
- No