8 x 4 in. Union Tight x IPT Ductile Iron C153 Short Body Tapped Cap

You last purchased this on
 

8 x 4 in. Union Tight x IPT Ductile Iron C153 Short Body Tapped Cap

This product requires certification to purchase.
You last purchased this on
 

8 x 4 in. Union Tight x IPT Ductile Iron C153 Short Body Tapped Cap

  • Fast #
  • Part #UTTCXP
  • Item #2190267
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Union
End Connections:
Union
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Cap, Tapped Cap
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
Yes