5/8 x 8 in. Black B7 Stud With 2H Nuts
5/8 x 8 in. Black B7 Stud With 2H Nuts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-194, ASTM A-193 Grade B7
- Diameter:
- 5/8 in
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 8 in
- Material:
- Alloy Steel
- Product Type:
- Stud, Double Hex Nut
- Screw Head:
- Hex Head