8 x 6 in. Flanged 125# Concentric Black Cast Iron Reducer

You last purchased this on
 
AnvilStrut

8 x 6 in. Flanged 125# Concentric Black Cast Iron Reducer

This product requires certification to purchase.
You last purchased this on
 
AnvilStrut

8 x 6 in. Flanged 125# Concentric Black Cast Iron Reducer

  • Fast #
  • Part #BCIFCRXU
  • Item #12007
  • Manufacturer Part #0306061409
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME B1.20.1
ASTM:
ASTM A-126A, ASTM A-126B
Application:
Fire Protection
Coating:
Painted
Color Finish Name:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Concentric Reducer, Reducer, Standard
Length:
11 in
Material:
Cast Iron
Pressure Class:
125#
Product Type:
Flanged Material